Leviton 55054 Black Thermoplastic Surface Mount Single Straight Blade Receptacle, Industrial Grade | Graybar Store
Leviton - Black Thermoplastic Surface Mount Single Straight Blade Receptacle, Industrial Grade - 55054
+ / - Hover over image to Zoom
Other Views

    Black Thermoplastic Surface Mount Single Straight Blade Receptacle, Industrial Grade

    Manufacturer: Leviton
    Manufacturer #: 55054
    SKU: 88156930
    $21.72
    Checking Pricing
         
    NEMA Rating:NEMA 14-30R
    Amperage:30A
    Voltage Rating:125/250V
    Receptacle Configuration:3-Pole, 4-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 55054
    • Color Black
    • Amperage 30A
    • Ground Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 14-30R
    • Receptacle Configuration 3-Pole, 4-Wire
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black thermoplastic 30A 125/250V 3P4W NEMA 14 30R side wired surface mount single straight blade receptacle.
    Built of durable thermoplastic, Leviton Power Receptacles come equipped with heavy-gauge, double-wire copper alloy contacts. To ensure correct and speedy wiring, terminals have ID markings.