Hubbell Wiring Device - Kellems CS6369L Black Thermoplastic Single Locking Receptacle, Industrial Grade | Graybar Store
Hubbell Wiring Device - Kellems - Black Thermoplastic Single Locking Receptacle, Industrial Grade - CS6369L
+ / - Hover over image to Zoom
Other Views

    Black Thermoplastic Single Locking Receptacle, Industrial Grade

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS6369L
    SKU: 25251107
    $109.99
    Checking Pricing
         
    NEMA Rating:Non-NEMA
    Amperage:50A
    Voltage Rating:125/250V
    Receptacle Configuration:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS6369L
    • Amperage 50A
    • Grade Industrial
    • Materials Thermoplastic
    • NEMA Rating Non-NEMA
    Product Overview:
    Black thermoplastic 50A 125/250V 3P4W non NEMA single locking receptacle.