Thomas and Betts N-423-C-95-V Black Thermoplastic Round Ceiling Box | Graybar Store
Thomas and Betts - Black Thermoplastic Round Ceiling Box - N-423-C-95-V
+ / - Hover over image to Zoom
Other Views

    Black Thermoplastic Round Ceiling Box

    Manufacturer: Thomas and Betts
    Manufacturer #: N-423-C-95-V
    SKU: 22027491
    $3.54
    Checking Pricing
         
    Size (Inches):4 dia.
    Box Depth (Inches):2-1/2 in.
    Bracket:Molded Fast Clamps, 14-5/16 to 25 in. Adjustable Bar Hanger
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # N-423-C-95-V
    • Box Depth (Inches) 2-1/2 in.
    • Bracket Molded Fast Clamps, 14-5/16 to 25 in. Adjustable Bar Hanger
    • Materials Thermoplastic
    Product Overview:
    Black thermoplastic round 2-1/2 in. deep ceiling box with adjustable bar hanger and molded fast clamps.
    • 22.5 Cubic inch capacity
    • Includes 24 in. adjustable bar hanger and molded fast clamps
    • Suitable for fixture support up to 50 lbs.
    • UL Listed E11461