Leviton 5050 Black Thermoplastic Non Grounding Surface Mount Single Straight Blade Receptacle, Industrial Grade | Graybar Store
Leviton - Black Thermoplastic Non Grounding Surface Mount Single Straight Blade Receptacle, Industrial Grade - 5050
+ / - Hover over image to Zoom
Other Views

    Black Thermoplastic Non Grounding Surface Mount Single Straight Blade Receptacle, Industrial Grade

    Manufacturer: Leviton
    Manufacturer #: 5050
    SKU: 88156515
    $9.99
    Checking Pricing
         
    NEMA Rating:NEMA 10-50R
    Amperage:50A
    Voltage Rating:125/250V
    Receptacle Configuration:3-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5050
    • Color Black
    • Amperage 50A
    • Ground Non-Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 10-50R
    • Receptacle Configuration 3-Pole, 3-Wire
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black thermoplastic 50A 125/250V 3P3W NEMA 10 50R non grounding side wired surface mount single straight blade receptacle.
    Built of durable thermoplastic, Leviton Power Receptacles come equipped with heavy-gauge, double-wire copper alloy contacts. To ensure correct and speedy wiring, terminals have ID markings.