Leviton 287-T Black Thermoplastic Non Grounding Straight Blade Angled Plug, Commercial Grade | Graybar Store
Leviton - Black Thermoplastic Non Grounding Straight Blade Angled Plug, Commercial Grade - 287-T
+ / - Hover over image to Zoom
Other Views

    Black Thermoplastic Non Grounding Straight Blade Angled Plug, Commercial Grade

    Manufacturer: Leviton
    Manufacturer #: 287-T
    SKU: 88156202
    $27.20
    Checking Pricing
         
    NEMA Rating:NEMA 10-30P/10-50P
    Amperage:30/50A
    Voltage Rating:125/250V
    Plug Configuration:3-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 287-T
    • Color Black
    • Amperage 30/50A
    • Materials Thermoplastic
    • NEMA Rating NEMA 10-30P/10-50P
    • Plug Configuration 3-Pole, 3-Wire
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black thermoplastic 30/50A 125/250V 3P3W NEMA 10 30P/10 50P non grounding straight blade angled plug for 0.687 to 1.050 in. dia. cord.
    Leviton offers a large selection of 15, 20, 30 and 50 Amp Commercial Grade Straight Blade Plugs and Connectors, available in a wide variety of features. These rugged performers are moisture, chemical and abuse-resistant, and they're ideal for indoor and outdoor use. These EPTR rubber-backed plugs and connectors stand up to rough use, protecting against dirt and mositure. The deep-slotted, backed-out terminal screws draw backwire clamps securely over stripped leads for maximum conductivity.