Ortronics (Legrand) OR-19-21-T18DB Black Swing-EZ Wall-Mount Rack, 21 H x 19.75 W x 18 Inch D | Graybar Store
Ortronics (Legrand) - Black Swing-EZ Wall-Mount Rack, 21 H x 19.75 W x 18 Inch D - OR-19-21-T18DB
+ / - Hover over image to Zoom
Other Views

    Black Swing-EZ Wall-Mount Rack, 21 H x 19.75 W x 18 Inch D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-19-21-T18DB
    SKU: 99420400
    $250.88
    Checking Pricing
         
    Rack Units:11
    Height (Inches):21 in.
    Width (Inches):19.75 in.
    Depth (Inches):18 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-19-21-T18DB
    • Color Black
    • Mounting Style Wall Mount
    • Type Swing-EZ Wall Rack
    • Rack Units 11
    • Depth (Inches) 18 in.
    • Height (Inches) 21 in.
    • Width (Inches) 19.75 in.
    • Includes #12-24 Black Cross-Recessed Panel; Bolts; Latch Pins
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black Swing-EZ wall-mount rack is 11 RU, 19.75 W x 21 H x 18 inch D.