Chatsworth 11792-725 Network Rack, Wall Mount, Swing Gate, Black, 41 RU, 24 in. D | Graybar Store
Chatsworth - Network Rack, Wall Mount, Swing Gate, Black, 41 RU, 24 in. D - 11792-725
+ / - Hover over image to Zoom
Other Views

    Network Rack, Wall Mount, Swing Gate, Black, 41 RU, 24 in. D

    Manufacturer: Chatsworth
    Manufacturer #: 11792-725
    SKU: 22066164
    $554.76
    Checking Pricing
         
    Rack Units:41
    Height (Inches):78.1 in.
    Width (Inches):19 in.
    Depth (Inches):24 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11792-725
    • Color Black
    • Mounting Style Wall Mount
    • Type Swing Gate, Standard
    • Rack Units 41
    • Depth (Inches) 24 in.
    • Height (Inches) 78.1 in.
    • Width (Inches) 19 in.
    • Includes (50) #12-24 Mounting Screws
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black standard swing gate wall rack is 41 RU, 19 W x 78.1 H x 24 inch D.
    Standard swing gate wall rack overall dimensions:
    • Height 78.1 Inch
    • Exterior Width 21.7 Inch
    • Exterior Depth 25.2 Inch