Chatsworth 11791-718 Network Rack, Wall Mount, Swing Gate, Black, 21 RU, 17 in. D | Graybar Store
Chatsworth - Network Rack, Wall Mount, Swing Gate, Black, 21 RU, 17 in. D - 11791-718
+ / - Hover over image to Zoom
Other Views

    Network Rack, Wall Mount, Swing Gate, Black, 21 RU, 17 in. D

    Manufacturer: Chatsworth
    Manufacturer #: 11791-718
    SKU: 99859152
    $309.30
    Checking Pricing
         
    Rack Units:21
    Height (Inches):43.1 in.
    Width (Inches):19 in.
    Depth (Inches):17 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11791-718
    • Color Black
    • Mounting Style Wall Mount
    • Type Swing Gate, Standard
    • Rack Units 21
    • Depth (Inches) 17 in.
    • Height (Inches) 43.1 in.
    • Width (Inches) 19 in.
    • Includes (50) #12-24 Mounting Screws
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black standard swing gate wall rack is 21 RU, 19 W x 43.1 H x 17 inch D.
    Standard swing gate wall rack overall dimensions:
    • Height 43.1 Inch
    • Exterior Width 21.7 Inch
    • Exterior Depth 18.2 Inch