Chatsworth 11790-718 Network Rack, Wall Mount, Swing Gate, Black, 13 RU, 17 in. D | Graybar Store
Chatsworth - Network Rack, Wall Mount, Swing Gate, Black, 13 RU, 17 in. D - 11790-718
+ / - Hover over image to Zoom
Other Views

    Network Rack, Wall Mount, Swing Gate, Black, 13 RU, 17 in. D

    Manufacturer: Chatsworth
    Manufacturer #: 11790-718
    SKU: 99859149
    $281.85
    Checking Pricing
         
    Rack Units:13
    Height (Inches):29.1 in.
    Width (Inches):19 in.
    Depth (Inches):17 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11790-718
    • Color Black
    • Mounting Style Wall
    • Type Swing Gate, Standard
    • Rack Units 13
    • Depth (Inches) 17 in.
    • Height (Inches) 29.1 in.
    • Width (Inches) 19 in.
    • Includes (50) #12-24 Mounting Screws
    • Country of Origin US - USA
    Product Overview:
    Black standard swing gate wall rack is 13 RU, 19 W x 29.1 H x 17 inch D.
    Standard swing gate wall rack overall dimensions:
    • Height 29.1 Inch
    • Exterior Width 21.7 Inch
    • Exterior Depth 18.2 Inch