Chatsworth 40750-719 Black Standard Single-Sided Black Steel Shelf | Graybar Store
Chatsworth - Black Standard Single-Sided Black Steel Shelf - 40750-719
+ / - Hover over image to Zoom
Other Views

    Black Standard Single-Sided Black Steel Shelf

    Manufacturer: Chatsworth
    Manufacturer #: 40750-719
    SKU: 96000292
    $60.62
    Checking Pricing
         
    Width (Inches):19 in.
    Depth (Inches):14.75 in.
    Rack Units:3
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40750-719
    • Color Black
    • Type Standard Single-Sided Black Steel Shelf
    • Rack Units 3
    • Depth (Inches) 14.75 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black standard single-sided steel shelf is 3 RU.