Chatsworth 40751-719 Shelf, Double Sided, Standard, Black | Graybar Store
Chatsworth - Shelf, Double Sided, Standard, Black - 40751-719
+ / - Hover over image to Zoom
Other Views

    Shelf, Double Sided, Standard, Black

    Manufacturer: Chatsworth
    Manufacturer #: 40751-719
    SKU: 96000293
    $101.86
    Checking Pricing
         
    Width (Inches):19 in.
    Depth (Inches):21.5 in.
    Rack Units:3
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40751-719
    • Color Black
    • Type Double-Sided
    • Rack Units 3
    • Depth (Inches) 21.5 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black standard double-sided steel shelf is 3 RU.