CommScope Systimax 760089425 Black Single-Sided Vertical Cable Management Kit, 6 x 84 | Graybar Store
CommScope Systimax - Black Single-Sided Vertical Cable Management Kit, 6 x 84 - 760089425
+ / - Hover over image to Zoom
Other Views

    Black Single-Sided Vertical Cable Management Kit, 6 x 84

    Manufacturer: CommScope Systimax
    Manufacturer #: 760089425
    SKU: 25214920
    $533.82
    Checking Pricing
         
    Width (Inches):12 in.
    Color:Black
    Height (Inches):84 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760089425
    • Color Black
    • Type Vertical Cable Management Kit
    • Height (Inches) 84 in.
    • Width (Inches) 12 in.
    Product Overview:
    Black single-sided vertical cable management kit is 6 inch W x 7 feet H. Manufacturer Alternate Part Number VCM-SS-84-6B.