Chatsworth 40075-700 Black Single-Sided Shelf For 23-Inch Rack | Graybar Store
Chatsworth - Black Single-Sided Shelf For 23-Inch Rack - 40075-700
+ / - Hover over image to Zoom
Other Views

    Black Single-Sided Shelf For 23-Inch Rack

    Manufacturer: Chatsworth
    Manufacturer #: 40075-700
    SKU: 96079987
    $154.37
    Checking Pricing
         
    Color:Black
    Depth (Inches):15 in.
    Width (Inches):23 in.
    Rack Units:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40075-700
    • Color Black
    • Type Single-Sided Vented Shelf For 23-Inch Rack
    • Rack Units 3
    • Depth (Inches) 15 in.
    • Width (Inches) 23 in.
    • Country of Origin US - USA
    Product Overview:
    Black single-sided shelf for 3 RU x 23 inch W rack.