Chatsworth 40074-700 Shelf, Single Sided, 19-Inch Rack, Black | Graybar Store
Chatsworth - Shelf, Single Sided, 19-Inch Rack, Black - 40074-700
+ / - Hover over image to Zoom
Other Views

    Shelf, Single Sided, 19-Inch Rack, Black

    Manufacturer: Chatsworth
    Manufacturer #: 40074-700
    SKU: 95008320
    $136.19
    Checking Pricing
         
    Color:Black
    Rack Units:3
    Width (Inches):19 in.
    Depth (Inches):15 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40074-700
    • Color Black
    • Type Single-Sided
    • Rack Units 3
    • Depth (Inches) 15 in.
    • Width (Inches) 19 in.
    • For Use With 19 Inch Rack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black single-sided shelf for 3 RU x 19 inch W rack.