Chatsworth 13044-703 Black Single-Sided Panel Adapter with Cable Management | Graybar Store
Chatsworth - Black Single-Sided Panel Adapter with Cable Management - 13044-703
+ / - Hover over image to Zoom
Other Views

    Black Single-Sided Panel Adapter with Cable Management

    Manufacturer: Chatsworth
    Manufacturer #: 13044-703
    SKU: 99837101
    $134.48
    Checking Pricing
         
    Height (Inches):84 in.
    Width (Inches):18.31 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13044-703
    • Color Black
    • Type Single-Sided Adapter Panel
    • Height (Inches) 84 in.
    • Width (Inches) 18.31 in.
    Product Overview:
    Black single-sided panel adapter with cable management allows the mounting of 19 inch equipment in a 23 inch wide rack.