Chatsworth 11730-703 Cable Manager, Vertical, Single-Sided, Narrow, Black | Graybar Store
Chatsworth - Cable Manager, Vertical, Single-Sided, Narrow, Black - 11730-703
+ / - Hover over image to Zoom
Other Views

    Cable Manager, Vertical, Single-Sided, Narrow, Black

    Manufacturer: Chatsworth
    Manufacturer #: 11730-703
    SKU: 96048698
    $377.43
    Checking Pricing
         
    Width (Inches):3.65 in.
    Height (Inches):84 in.
    Depth (Inches):6.38
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11730-703
    • Color Black
    • Mounting Style Vertical
    • Type Single-Sided, Narrow
    • Depth (Inches) 6.38
    • Height (Inches) 84 in.
    • Width (Inches) 3.65 in.
    Product Overview:
    Black single-sided narrow vertical cabling section is 3.65 W x 6.38 Inch D x 7 ft. H.