Chatsworth Products Inc. - Black Single-Sided MCS Master Cabling Section, 7 Feet H x 6 Inch W - 30092-703
+ / - Hover over image to Zoom
Other Views

Black Single-Sided MCS Master Cabling Section, 7 Feet H x 6 Inch W

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 30092-703
SKU: 99834622
Checking Pricing
     
Width (Inches):6
Height (Inches):84
Depth (Inches):8.08
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 30092-703
  • Color Black
  • Application Patch Cords
  • Mounting Style Vertical
  • Type Master Cabling Section
  • Depth (Inches) 8.08
  • Height (Inches) 84
  • Width (Inches) 6
  • Includes Cover with Handle; Reversible Aluminum SwitchGate Door
Product Overview:
Master cabling section is 7 feet H x 6 W x 8.08 inch D. Black MCS cabling section is single-sided.