Square D (Schneider Electric) ZBY2371 Black/Red Standard 30 x 40mm Legend Holders, White Letters, FOR-REV, English Language | Graybar Store
Square D (Schneider Electric) - Black/Red Standard 30 x 40mm Legend Holders, White Letters, FOR-REV, English Language - ZBY2371
+ / - Hover over image to Zoom
Other Views

    Black/Red Standard 30 x 40mm Legend Holders, White Letters, FOR-REV, English Language

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBY2371
    SKU: 22088463
    $3.72
    Checking Pricing
         
    Size:30 x 40 mm
    Legend:FOR-REV
    Color:(1) Black Side/(1) Red Side with White Letters
    Additional Options:Marked with English Language
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBY2371
    • Color (1) Black Side/(1) Red Side with White Letters
    • Size 30 x 40 mm
    • Additional Options Marked with English Language
    • Legend FOR-REV
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Standard black/red holder 30 x 40mm with white FOR-REV english language marking for use with 8 x 27 legends.