APC (Schneider Electric) NET9RMBLK Black Rackmount SurgeArrest 9 Outlet 120V | Graybar Store
APC (Schneider Electric) - Black Rackmount SurgeArrest 9 Outlet 120V - NET9RMBLK
+ / - Hover over image to Zoom
Other Views

    Black Rackmount SurgeArrest 9 Outlet 120V

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: NET9RMBLK
    SKU: 25121868
    $141.08
    Checking Pricing
         
    No. of Outlets:9
    Max. Surge Current:1700 Joules
    Length:15 ft.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # NET9RMBLK
    • Color Black
    • Length 15 ft.
    • Max. Surge Current 1700 Joules
    • No. of Outlets 9
    • SAP Material Type ZSTD
    Product Overview:
    15 ft. 9 Outlets 1700 Joules Black Rackmount SurgeArrest