Chatsworth 12310-702 Rack Channel Standoff, 3 in. Channel, 6 in. D, Black, 2 RU | Graybar Store
Chatsworth - Rack Channel Standoff, 3 in. Channel, 6 in. D, Black, 2 RU - 12310-702
+ / - Hover over image to Zoom
Other Views

    Rack Channel Standoff, 3 in. Channel, 6 in. D, Black, 2 RU

    Manufacturer: Chatsworth
    Manufacturer #: 12310-702
    SKU: 22057822
    $49.66
    Checking Pricing
         
    Height (Inches):3.5 in.
    Depth (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12310-702
    • Application Electronic Component Positioning
    • Type Rack Channel Standoffs
    • Channel Material Aluminum
    • Depth (Inches) 6 in.
    • Height (Inches) 3.5 in.
    Product Overview:
    Black rack channel standoff is 2 RU x 6 inch D.