Chatsworth 12311-701 Rack Channel Standoff, 3 in. Channel, 1-1/2 in. D, Black, 1 RU | Graybar Store
Chatsworth - Rack Channel Standoff, 3 in. Channel, 1-1/2 in. D, Black, 1 RU - 12311-701
+ / - Hover over image to Zoom
Other Views

    Rack Channel Standoff, 3 in. Channel, 1-1/2 in. D, Black, 1 RU

    Manufacturer: Chatsworth
    Manufacturer #: 12311-701
    SKU: 22123596
    $36.48
    Checking Pricing
         
    Height (Inches):1.75 in.
    Depth (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12311-701
    • Application Electronic Component Positioning
    • Type Rack Channel Standoffs
    • Channel Material Aluminum
    • Depth (Inches) 1-1/2 in.
    • Height (Inches) 1.75 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black rack channel standoff is 1 RU x 1-1/2 inch D.