RAB Lighting GT500 Black RAB Gotcha Sensor | Graybar Store
RAB Lighting - Black RAB Gotcha Sensor - GT500
+ / - Hover over image to Zoom
Other Views

    Black RAB Gotcha Sensor

    Manufacturer: RAB Lighting
    Manufacturer #: GT500
    SKU: 94018354
    $51.03
    Checking Pricing
         
    Housing Color:Black
    Wattage:500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # GT500
    • Housing Color Black
    • Fixture Type Floodlight
    • Lamp Type Incandescent
    • Wattage 500
    • Country of Origin CN - China
    Product Overview:
    Black 500W gotcha sensor floodlight with 110° view, suitable for wet locations.
    • 500W switching capacity
    • New vandal resistant grill
    • 6000 volt surge protection
    • Temperature compensation
    • Protected manual override with auto reset
    • Double look down lens
    • 5 year warranty