Chatsworth 16351-719 Black QuadraRack® Solid Heavy Duty Fixed Shelf | Graybar Store
Chatsworth - Black QuadraRack® Solid Heavy Duty Fixed Shelf - 16351-719
+ / - Hover over image to Zoom
Other Views

    Black QuadraRack® Solid Heavy Duty Fixed Shelf

    Manufacturer: Chatsworth
    Manufacturer #: 16351-719
    SKU: 22003389
    $155.77
    Checking Pricing
         
    Rack Units:1
    Width (Inches):19 in.
    Depth (Inches):29 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 16351-719
    • Color Black
    • Type QuadraRack Solid Heavy Duty Fixed Shelf
    • Rack Units 1
    • Depth (Inches) 29 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black QuadraRack® heavy duty solid fixed shelf is 1 RU, 19 W x 29 inch D.
    Shelf supports up to 200 pounds of equipment.