Chatsworth 15053-703 Black QuadraRack® Server Frame | Graybar Store
Chatsworth - Black QuadraRack® Server Frame - 15053-703
+ / - Hover over image to Zoom
Other Views

    Black QuadraRack® Server Frame

    Manufacturer: Chatsworth
    Manufacturer #: 15053-703
    SKU: 22038963
    $896.26
    Checking Pricing
         
    Rack Units:45
    Height (Inches):84 in.
    Width (Inches):19 in.
    Depth (Inches):29 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 15053-703
    • Color Black
    • Rack Units 45
    • Depth (Inches) 29 in.
    • Height (Inches) 84 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black QuadraRack® server frame is 7 feet H x 19 W x 29 inch D.
    Server frame is made of aluminum and sheet steel with an epoxy-polyester hybrid powder coat paint.