Edwards Signaling 695-B Black Protruding Center Locknut Push Button | Graybar Store
Edwards Signaling - Black Protruding Center Locknut Push Button - 695-B
+ / - Hover over image to Zoom
Other Views

    Black Protruding Center Locknut Push Button

    Manufacturer: Edwards Signaling
    Manufacturer #: 695-B
    SKU: 88086152
    $12.94
    Checking Pricing
         
    Color:Black
    Shape:Round
    Mount Type:Center Locknut
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 695-B
    • Color Black
    • Mount Type Center Locknut
    • Shape Round
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Protruding round black pushbutton with center locknut mount, switching voltage and contact spring with a long duration wiping action.
    • Protruding center type
    • 5/8 in. Mounting hole diameter
    • Polished, anodized aluminum shell
    • Normally open momentary contacts
    • Switching voltage: 12V 10A AC 4A DC, 24V 10A AC 2A DC, 48V 5A AC 1A DC