Ideal Industries 35-975BLK Black Premium Leather Tuff-Tote® Ultimate Tool Carrier | Graybar Store
Ideal Industries - Black Premium Leather Tuff-Tote® Ultimate Tool Carrier - 35-975BLK
+ / - Hover over image to Zoom
Other Views

    Black Premium Leather Tuff-Tote® Ultimate Tool Carrier

    Manufacturer: Ideal Industries
    Manufacturer #: 35-975BLK
    SKU: 25111563
    $324.11
    Checking Pricing
         
    Width (Inches):8 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-975BLK
    • Color Black
    • Materials Premium Leather
    • Width (Inches) 8 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Tuff-Tote® ultimate tool carrier is black premium leather.
    Tuff-Tote® Ultimate Tool Carrier:
    • Number Of Pockets: 21
    • Removable Shoulder Strap
    • Dimensions: 8 X 8 IN
    • Exclusive leather-wrapped grab handle for carrying comfort
    • Removable shoulder strap helps relieve lower back strain
    • Unique stand-alone design keeps tools standing upright for easy identification and access
    • Rust-resistant, plated-steel hardware and heavy, lock-stitched nylon thread for long-term durability
    • Oil and moisture-resistant reinforced bottom