Thomas and Betts 3R-16-BHGP Black Polycarbonate Round Ceiling Box | Graybar Store
Thomas and Betts - Black Polycarbonate Round Ceiling Box - 3R-16-BHGP
+ / - Hover over image to Zoom
Other Views

    Black Polycarbonate Round Ceiling Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 3R-16-BHGP
    SKU: 88037438
    $5.34
    Checking Pricing
         
    Size (Inches):3-1/2 dia.
    Box Depth (Inches):2-1/4 in.
    Bracket:14-5/16 to 25 in. Adjustable Bar Hanger/POSI-WEDGE Ground Plate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3R-16-BHGP
    • Box Depth (Inches) 2-1/4 in.
    • Bracket 14-5/16 to 25 in. Adjustable Bar Hanger/POSI-WEDGE Ground Plate
    • Materials Polycarbonate
    Product Overview:
    3-1/2 in. Black polycarbonate round 2-1/4 in. D ceiling box with adjustable bar hanger and POSI-WEDGE ground plate.
    • Suitable for fixture support up to 50 lbs. at 16 in. span
    • Cable clamps with installed ground strap