Thomas and Betts 3R-16-BH Black Polycarbonate Round Ceiling Box, 16 to 24 in. Adjustable Bar Hanger | Graybar Store
Thomas and Betts - Black Polycarbonate Round Ceiling Box, 16 to 24 in. Adjustable Bar Hanger - 3R-16-BH
+ / - Hover over image to Zoom
Other Views

    Black Polycarbonate Round Ceiling Box, 16 to 24 in. Adjustable Bar Hanger

    Manufacturer: Thomas and Betts
    Manufacturer #: 3R-16-BH
    SKU: 88037437
    $4.72
    Checking Pricing
         
    Size (Inches):3-1/2 dia.
    Box Depth (Inches):2-1/4 in.
    Bracket:16 to 24 in. Adjustable Bar Hanger/POSI-WEDGE Cable Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3R-16-BH
    • Box Depth (Inches) 2-1/4 in.
    • Bracket 16 to 24 in. Adjustable Bar Hanger/POSI-WEDGE Cable Clamps
    • Materials Polycarbonate
    Product Overview:
    3-1/2 in. Black polycarbonate round 2-1/4 in. D ceiling box with 16 to 24 in. adjustable bar hanger and POSI-WEDGE cable clamps.
    • Suitable for fixture support up to 50 lbs. at 16 in. span
    • UL Listed E11461