Thomas and Betts Steel City Electrical Box, Vapor Barrier, Polycarbonate, Nail-On | Graybar Store
Thomas and Betts - Steel City Electrical Box, Vapor Barrier, Polycarbonate, Nail-On
+ / - Hover over image to Zoom
Other Views

    Steel City Electrical Box, Vapor Barrier, Polycarbonate, Nail-On

    Manufacturer: Thomas and Betts
         

    Black polycarbonate vapor-tight wall box with angled side nails for use in extreme temperatures.

    • 1/2 in. offset flange to ensure a flush fit in 1/2 in. drywall
    • Pre-drilled flanges for additional mounting options
    • V-clamps provide self-clamping cable entry
    See More >>
    • Manufacturer Thomas and Betts
    • Type Vapor Barrier
    • Brand Steel City
    • Materials Polycarbonate
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Gangs
    Box Depth (Inches)
    Color
    Size
    Depth
    Size (Inches)
    Capacity (Cubic Inch)
    Mounting Type
    Material
    Price
    FN-236-V
    22075510
    2
    3-1/4 in.
    4 W x 3-1/2 H
    $
    11
    .96
    /
    EA
    22075510
    No. of Gangs
    2
    Box Depth (Inches)
    3-1/4 in.
    Color
    Size
    Depth
    Size (Inches)
    4 W x 3-1/2 H
    Capacity (Cubic Inch)
    Mounting Type
    Material
    $
    11
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FN-23
    99970137
    1
    3-5/8 in.
    2-1/4 W x 3-5/8 H
    $
    7
    .12
    /
    EA
    99970137
    No. of Gangs
    1
    Box Depth (Inches)
    3-5/8 in.
    Color
    Size
    Depth
    Size (Inches)
    2-1/4 W x 3-5/8 H
    Capacity (Cubic Inch)
    Mounting Type
    Material
    $
    7
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FN-354-V
    22075511
    3
    3-1/4 in.
    5-5/8 W x 3-1/2 H
    $
    13
    .09
    /
    EA
    22075511
    No. of Gangs
    3
    Box Depth (Inches)
    3-1/4 in.
    Color
    Size
    Depth
    Size (Inches)
    5-5/8 W x 3-1/2 H
    Capacity (Cubic Inch)
    Mounting Type
    Material
    $
    13
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FN-460-V
    22075512
    4
    Black
    7-1/2 W x 3-1/2 L in
    2-3/4 in.
    60.0 cu. in.
    Angled Side Nails
    Polycarbonate
    $
    17
    .80
    /
    EA
    22075512
    No. of Gangs
    4
    Box Depth (Inches)
    Color
    Black
    Size
    7-1/2 W x 3-1/2 L in
    Depth
    2-3/4 in.
    Size (Inches)
    Capacity (Cubic Inch)
    60.0 cu. in.
    Mounting Type
    Angled Side Nails
    Material
    Polycarbonate
    $
    17
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22075510 SKU, 22075510 ANALYTICS...
    Color
    Size
    Depth
    Size (Inches)
    4 W x 3-1/2 H
    Capacity (Cubic Inch)
    Mounting Type
    Material
    Price
    $
    11
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99970137 SKU, 99970137 ANALYTICS...
    Color
    Size
    Depth
    Size (Inches)
    2-1/4 W x 3-5/8 H
    Capacity (Cubic Inch)
    Mounting Type
    Material
    Price
    $
    7
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22075511 SKU, 22075511 ANALYTICS...
    Color
    Size
    Depth
    Size (Inches)
    5-5/8 W x 3-1/2 H
    Capacity (Cubic Inch)
    Mounting Type
    Material
    Price
    $
    13
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22075512 SKU, 22075512 ANALYTICS...
    Color
    Black
    Size
    7-1/2 W x 3-1/2 L in
    Depth
    2-3/4 in.
    Size (Inches)
    Capacity (Cubic Inch)
    60.0 cu. in.
    Mounting Type
    Angled Side Nails
    Material
    Polycarbonate
    Price
    $
    17
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available