Thomas and Betts 120-N-FS Black Polycarbonate Outlet Box, Fast-Set Feature/Angled Nails | Graybar Store
Thomas and Betts - Black Polycarbonate Outlet Box, Fast-Set Feature/Angled Nails - 120-N-FS
+ / - Hover over image to Zoom
Other Views

    Black Polycarbonate Outlet Box, Fast-Set Feature/Angled Nails

    Manufacturer: Thomas and Betts
    Manufacturer #: 120-N-FS
    SKU: 88037383
    $1.80
    Checking Pricing
         
    No. of Gangs:1
    Size (Inches):2-1/4 W x 3-3/4 H
    Box Depth (Inches):3-3/16 in.
    Bracket:Angled Nails
    Additional Features:Fast Set
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 120-N-FS
    • Additional Features Fast Set
    • Box Depth (Inches) 3-3/16 in.
    • Bracket Angled Nails
    • Materials Polycarbonate
    Product Overview:
    1-Gang black polycarbonate 2-1/4 W x 3-3/4 H x 3-3/16 in. D outlet box with angled nails and fast-set feature.
    • Listed for masonry walls
    • All polycarbonate boxes are permissable for use with 90 degree C conductors