Thomas and Betts 460-SB Steel City-Bowers Electrical Box, Polycarbonate, Nail-On/Bracket, New Work, 4-Gang, 2-3/4 in. Deep | Graybar Store
Thomas and Betts - Steel City-Bowers Electrical Box, Polycarbonate, Nail-On/Bracket, New Work, 4-Gang, 2-3/4 in. Deep - 460-SB
+ / - Hover over image to Zoom
Other Views

    Steel City-Bowers Electrical Box, Polycarbonate, Nail-On/Bracket, New Work, 4-Gang, 2-3/4 in. Deep

    Manufacturer: Thomas and Betts
    Manufacturer #: 460-SB
    SKU: 88037587
    $12.21
    Checking Pricing
         
    No. of Gangs:4
    Box Depth (Inches):2-3/4 in.
    Size (Inches):7-9/16 W x 3-3/4 H
    Bracket:Angled Side Nails/Back Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 460-SB
    • Box Depth (Inches) 2-3/4 in.
    • Bracket Angled Side Nails/Back Bracket
    • Brand Steel City-Bowers
    Product Overview:
    4-Gang black polycarbonate 7-9/16 W x 3-3/4 H x 2-3/4 in. D outlet box with angled side nails and back bracket.
    • 60 Cubic inch capacity
    • POSI-WEDGE® cable clamps
    • Listed for masonry walls
    • All polycarbonate boxes are permissable for use with 90 degree C conductors