Thomas and Betts NG-354-V Black Polycarbonate Flanged Nail-On 3-Gang Box | Graybar Store
Thomas and Betts - Black Polycarbonate Flanged Nail-On 3-Gang Box - NG-354-V
+ / - Hover over image to Zoom
Other Views

    Black Polycarbonate Flanged Nail-On 3-Gang Box

    Manufacturer: Thomas and Betts
    Manufacturer #: NG-354-V
    SKU: 22084484
    $4.89
    Checking Pricing
         
    No. of Gangs:3
    Size (Inches):3-1/2 W x 5-1/4 H
    Box Depth (Inches):3-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NG-354-V
    • Box Depth (Inches) 3-1/4 in.
    • Materials Polycarbonate
    • No. of Gangs 3
    Product Overview:
    3-gang black non-metallic new work flanged nail-on 3-1/4 in. deep outlet box with angled side nails.
    • 36.0 Cubic inch capacity
    • V-Type cable entry
    • 1/2 in. offset wallboard flange
    • UL Listed E11461