Thomas and Betts FN-426-C-V Black Polycarbonate Ceiling Box | Graybar Store
Thomas and Betts - Black Polycarbonate Ceiling Box - FN-426-C-V
+ / - Hover over image to Zoom
Other Views

    Black Polycarbonate Ceiling Box

    Manufacturer: Thomas and Betts
    Manufacturer #: FN-426-C-V
    SKU: 22075515
    $9.99
    Checking Pricing
         
    Bracket:Angled Side Nails
    Size (Inches):4 dia.
    Box Depth (Inches):2-3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # FN-426-C-V
    • Box Depth (Inches) 2-3/4 in.
    • Bracket Angled Side Nails
    • Materials Polycarbonate
    Product Overview:
    Black polycarbonate 4 in. dia. round 2-3/4 in. deep ceiling box with angled side nails for mounting.
    • 26.0 Cubic inch capacity
    • Vapor-tight seal
    • Will not shatter when cold or distort in heat
    • 1/2 in. offset flange to ensure a flush fit in 1/2 in. drywall
    • Pre-drilled flanges for additional mounting options
    • V-clamps provide self clamping entry
    • UL Listed E11461