Wiremold (Legrand) BK20GB306 Black, Plugmold Multi Outlet Power Strip | Graybar Store
Wiremold (Legrand) - Black, Plugmold Multi Outlet Power Strip - BK20GB306
+ / - Hover over image to Zoom
Other Views

    Black, Plugmold Multi Outlet Power Strip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: BK20GB306
    SKU: 25110917
    $47.46
    Checking Pricing
         
    No. of Outlets:6
    Length:3 ft.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # BK20GB306
    • Color Black
    • Length 3 ft.
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black, plugmold 3 ft. single (6)single receptacle outlet with 6 inch outlet center distance.