Chatsworth 11520-001 Black Panel Hinges | Graybar Store
Chatsworth - Black Panel Hinges - 11520-001
+ / - Hover over image to Zoom
Other Views

    Black Panel Hinges

    Manufacturer: Chatsworth
    Manufacturer #: 11520-001
    SKU: 95012874
    $40.33
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11520-001
    • Color Black
    • Materials Composite
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black panel hinges are 1.75 inch H.
    Rack mounting panel hinges provide rear access to patch panels or other shallow equipment by allowing them to swing outward.
    • Made from high strength black composite material
    • Sold in pairs
    • Mounting hardware included
    • Supports up to 30 pounds per pair