Leviton 5239 Black Nylon Straight Blade Flanged Inlet, Commercial Grade | Graybar Store
Leviton - Black Nylon Straight Blade Flanged Inlet, Commercial Grade - 5239
+ / - Hover over image to Zoom
Other Views

    Black Nylon Straight Blade Flanged Inlet, Commercial Grade

    Manufacturer: Leviton
    Manufacturer #: 5239
    SKU: 88156617
    $16.12
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5239
    • Color Black
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 5-15P
    • Plug Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black nylon 15A 125V 2P3W NEMA 5 15P back wired straight blade flanged inlet.
    Leviton's commercial/industrial grade flanged wiring devices are available in 15A and 20A versions and feature heavy duty construction for many years of service life.