Pass and Seymour (Legrand) 3869 Black Nylon 30/50A 250V Straight Blade Angled Plug | Graybar Store
Pass and Seymour (Legrand) - Black Nylon 30/50A 250V Straight Blade Angled Plug - 3869
+ / - Hover over image to Zoom
Other Views

    Black Nylon 30/50A 250V Straight Blade Angled Plug

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 3869
    SKU: 90015449
    $33.52
    Checking Pricing
         
    NEMA Rating:NEMA 6-30P/6-50P
    Amperage:30/50A
    Voltage Rating:250V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 3869
    • Color Black
    • Amperage 30/50A
    • Materials Nylon
    • NEMA Rating NEMA 6-30P/6-50P
    • Plug Configuration 2-Pole, 3-Wire
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Black nylon 30/50A 250V 2P3W NEMA 6 30P/6 50P straight blade angled plug.