Leviton 8452-P Black Nylon Single Straight Blade Angled Plug, Industrial Grade | Graybar Store
Leviton - Black Nylon Single Straight Blade Angled Plug, Industrial Grade - 8452-P
+ / - Hover over image to Zoom
Other Views

    Black Nylon Single Straight Blade Angled Plug, Industrial Grade

    Manufacturer: Leviton
    Manufacturer #: 8452-P
    SKU: 92116800
    $114.10
    Checking Pricing
         
    NEMA Rating:NEMA 15-50P
    Amperage:50A
    Voltage Rating:250V
    Plug Configuration:3-Pole, 4-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8452-P
    • Color Black
    • Amperage 50A
    • Materials Nylon
    • NEMA Rating NEMA 15-50P
    • No. of Poles 3
    • No. of Wires 4
    • Plug Configuration 3-Pole, 4-Wire
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black nylon 50A 250V 3 phase 3P4W NEMA 15 50P single straight blade angled plug for 0.625 to 1.375 in. dia. cord
    Leviton's Heavy Duty Industrial Power plugs and connectors offer superior performance, long-lasting reliability and features that are backed by a 10-year warranty. Available in many NEMA configurations, you'll be sure to find the right device for your needs.