Leviton 4760 Black Nylon Single Locking Receptacle, Industrial Grade | Graybar Store
Leviton - Black Nylon Single Locking Receptacle, Industrial Grade - 4760
+ / - Hover over image to Zoom
Other Views

    Black Nylon Single Locking Receptacle, Industrial Grade

    Manufacturer: Leviton
    Manufacturer #: 4760
    SKU: 88156432
    $25.02
    Checking Pricing
         
    NEMA Rating:NEMA L7-15R
    Amperage:15A
    Voltage Rating:277V
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4760
    • Amperage 15A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L7-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 277V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black nylon 15A 277V 2P3W NEMA L7 15R single locking receptacle.
    Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.