Pass and Seymour (Legrand) 3861 Black Nylon 30/50A 125/250V 3P3W Non Grounding Straight Blade Angled Plug | Graybar Store
Pass and Seymour (Legrand) - Black Nylon 30/50A 125/250V 3P3W Non Grounding Straight Blade Angled Plug - 3861
+ / - Hover over image to Zoom
Other Views

    Black Nylon 30/50A 125/250V 3P3W Non Grounding Straight Blade Angled Plug

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 3861
    SKU: 90015451
    $16.92
    Checking Pricing
         
    NEMA Rating:NEMA 10-30P/10-50P
    Amperage:30/50A
    Voltage Rating:125/250V
    Plug Configuration:3-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 3861
    • Color Black
    • Amperage 30/50A
    • Materials Nylon
    • NEMA Rating NEMA 10-30P/10-50P
    • Plug Configuration 3-Pole, 3-Wire
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Black nylon 30/50A 125/250V 3P3W NEMA 10 30P/10 50P non grounding straight blade angled plug.