Leviton 8450 Black Nylon Flush Mount Single Straight Blade Power Receptacle, Industrial Grade | Graybar Store
Leviton - Black Nylon Flush Mount Single Straight Blade Power Receptacle, Industrial Grade - 8450
+ / - Hover over image to Zoom
Other Views

    Black Nylon Flush Mount Single Straight Blade Power Receptacle, Industrial Grade

    Manufacturer: Leviton
    Manufacturer #: 8450
    SKU: 98306451
    $119.50
    Checking Pricing
         
    NEMA Rating:NEMA 15-50R
    Amperage:50A
    Voltage Rating:250V
    Receptacle Configuration:3-Pole, 4-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8450
    • Color Black
    • Amperage 50A
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA 15-50R
    • Receptacle Configuration 3-Pole, 4-Wire
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black nylon 50A 250V 3 phase 3P4W NEMA 15 50R side wired flush mount single straight blade power receptacle.
    Leviton's line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.