Leviton 7313 Black Nylon Flush Mount Single Straight Blade Power Receptacle, Industrial Grade | Graybar Store
Leviton - Black Nylon Flush Mount Single Straight Blade Power Receptacle, Industrial Grade - 7313
+ / - Hover over image to Zoom
Other Views

    Black Nylon Flush Mount Single Straight Blade Power Receptacle, Industrial Grade

    Manufacturer: Leviton
    Manufacturer #: 7313
    SKU: 88157648
    $13.66
    Checking Pricing
         
    NEMA Rating:NEMA TT-30R
    Amperage:30A
    Voltage Rating:125V
    Receptacle Configuration:2-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 7313
    • Color Black
    • Amperage 30A
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA TT-30R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black nylon 30A 125V 2P3W NEMA TT 30R side wired flush mount single straight blade power receptacle for RVs.
    Built of durable thermoplastic, Leviton Power Receptacles come equipped with heavy-gauge, double-wire copper alloy contacts. To ensure correct and speedy wiring, terminals have ID markings. Flush mount receptacles fit Leviton's wide range of 2.15 in. diameter wallplates. Mounting hardware is included.