Leviton 4700 Black Nylon Common Feed Self Grounding Duplex Locking Receptacle | Graybar Store
Leviton - Black Nylon Common Feed Self Grounding Duplex Locking Receptacle - 4700
+ / - Hover over image to Zoom
Other Views

    Black Nylon Common Feed Self Grounding Duplex Locking Receptacle

    Manufacturer: Leviton
    Manufacturer #: 4700
    SKU: 88156425
    $33.56
    Checking Pricing
         
    NEMA Rating:NEMA L5-15R
    Amperage:15A
    Voltage Rating:125V
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4700
    • Amperage 15A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L5-15R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • Country of Origin MX - Mexico
    Product Overview:
    Black nylon 15A 125V 2P3W NEMA L5 15R common feed self grounding duplex locking receptacle.
    Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.