Panduit BR2-1.3-X Black Nylon 6.6 Bundle Retainers With Standard EIA Hole Spacing For Mounting (10) | Graybar Store
Panduit - Black Nylon 6.6 Bundle Retainers With Standard EIA Hole Spacing For Mounting (10) - BR2-1.3-X
+ / - Hover over image to Zoom
Other Views

    Black Nylon 6.6 Bundle Retainers With Standard EIA Hole Spacing For Mounting (10)

    Manufacturer: Panduit
    Manufacturer #: BR2-1.3-X
    SKU: 99493938
    $9.95
    Checking Pricing
         
    Packaging:10
    Color:Black
    Bundle Diameter (Inches):2.00
    Mounting Type:Screw Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BR2-1.3-X
    • Color Black
    • Bundle Diameter (Inches) 2.00
    • Materials Nylon 6.6
    Product Overview:
    Black nylon bundle retainers with standard EIA hole spacing for mounting. Max. bundle capacity 2.00 in. Package of 10.
    Panduit bundle retainers support cable in vertical or horizontal configurations. Spring fingers with large lead-in facilitates insertion of cable bundles.