Thomas and Betts 15111-050 Black Non-Metallic Liquidtight Flexible Conduit, 2 Inch | Graybar Store
Thomas and Betts - Black Non-Metallic Liquidtight Flexible Conduit, 2 Inch - 15111-050
+ / - Hover over image to Zoom
Other Views

    Black Non-Metallic Liquidtight Flexible Conduit, 2 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: 15111-050
    SKU: 92122644
    $840.94
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:50 ft.
    Inner Diameter:0.627 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 15111-050
    • Inner Diameter 0.627 in
    • Length 50 ft.
    • Materials Non-Metallic
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 inch black non-metallic conduit, 50 Foot coil.