Square D (Schneider Electric) 9001KS88B Black Non-Illuminated Manual Return-Operator Only with Knob | Graybar Store
Square D (Schneider Electric) - Black Non-Illuminated Manual Return-Operator Only with Knob - 9001KS88B
+ / - Hover over image to Zoom
Other Views

    Black Non-Illuminated Manual Return-Operator Only with Knob

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KS88B
    SKU: 88247951
    $54.57
    Checking Pricing
         
    Color:Black
    Additional Features:With Knob
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KS88B
    • Color Black
    • Additional Features With Knob
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • NEMA Style 1; 2; 3; 4; 12; 13; 3R
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-illuminated maintained black operator only pushbutton with knob.
    • Chromium plated metal bezel
    • Maintained
    • No contact blocks