Square D (Schneider Electric) XB4BD33 Black Non-Illuminated 3-Maintained Selector Switch | Graybar Store
Square D (Schneider Electric) - Black Non-Illuminated 3-Maintained Selector Switch - XB4BD33
+ / - Hover over image to Zoom
Other Views

    Black Non-Illuminated 3-Maintained Selector Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BD33
    SKU: 99509324
    $74.63
    Checking Pricing
         
    Color:Black
    Contact Operation:3-Position Maintained
    Operator Type:Standard Lever
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BD33
    • Color Black
    • Contact Operation 3-Position Maintained
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 13; 4X
    • Operator Type Standard Lever
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Non-illuminated black 3-position 22 mm selector switch maintained with standard lever for use with XB4 series.
    • No markings
    • Screw clamp terminal connections