Square D (Schneider Electric) XB4BG21 Black Non-Illuminated 2-Maintained Key Switch | Graybar Store
Square D (Schneider Electric) - Black Non-Illuminated 2-Maintained Key Switch - XB4BG21
+ / - Hover over image to Zoom
Other Views

    Black Non-Illuminated 2-Maintained Key Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BG21
    SKU: 99509329
    $135.00
    Checking Pricing
         
    Color:Black
    Contact Operation:2-Position Maintained
    Operator Type:Key (No. 455)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BG21
    • Color Black
    • Contact Operation 2-Position Maintained
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 13; 4X
    • Operator Type Key (No. 455)
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Non-illuminated black 2-position 22 mm key switch maintained with key operator for use with XB4 series.
    • 10 Amps
    • No markings
    • Screw clamp terminal connections