Chatsworth Products Inc. - Black Narrow Double-Sided Global Vertical Cabling Section - 14830-703
+ / - Hover over image to Zoom
Other Views

Black Narrow Double-Sided Global Vertical Cabling Section

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 14830-703
SKU: 22081702
Checking Pricing
     
Width (Inches):3.65
Depth (Inches):13.52
Color:Black
Height (Inches):84
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 14830-703
  • Color Black
  • Type Double-Sided Cabling Section
  • Depth (Inches) 13.52
  • Height (Inches) 84
  • Width (Inches) 3.65
Product Overview:
Black narrow double-sided global vertical cabling section is 7 feet H x 3.65 W x 13.52 inch D.