Chatsworth 11228-701 Black Narrow Cable Ring | Graybar Store
Chatsworth - Black Narrow Cable Ring - 11228-701
+ / - Hover over image to Zoom
Other Views

    Black Narrow Cable Ring

    Manufacturer: Chatsworth
    Manufacturer #: 11228-701
    SKU: 96047822
    $14.49
    Checking Pricing
         
    Color:Black
    Width (Inches):1.25 in.
    Height (Inches):2.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11228-701
    • Color Black
    • Type Cable Ring
    • Height (Inches) 2.5 in.
    • Width (Inches) 1.25 in.
    Product Overview:
    Black narrow cable ring is 2-1/2 H x 1-1/4 W x 4 inch D.